Biological Buffers
- Mfr # M22050-500.0
- Zoro # G024783726
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
pH Level
8.9 - 10.1
Container Type
Can
Container Material
Plastic
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22050-500.0
- Zoro #
- G024783726
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- pH Level
- 8.9 - 10.1
- Container Type
- Can
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Solubility Type
- Water
- Volume
- 500 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C6H12NNaO4S
- CAS Number
- 71119-23-8
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Crystalline Powder
- Molecular Weight
- 217.22 g/mol
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Color
- White
- Product Type
- MES Sodium Salt [2-(N-Morpholino) Ethanesulfonic Acid] Sodium Salt
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 71119-23-8, Molecular Weight 217.22 g/mol, Chemical Formula C6H12NNaO4S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.