Biological Buffers
- Mfr # M22580-250.0
- Zoro # G524792730
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Volume
250 g
Molecular Weight
195.24 g/mol
Storage Temperature
Room Temperature
Chemical Formula
C6H13NO4S
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22580-250.0
- Zoro #
- G524792730
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Volume
- 250 g
- Molecular Weight
- 195.24 g/mol
- Storage Temperature
- Room Temperature
- Chemical Formula
- C6H13NO4S
- Container Material
- Plastic
- CAS Number
- 4432-31-9
- pH Level
- 2.5 - 4.0
- Calibration Certificate
- No
- Product Type
- MES
- Shelf Life
- 36 mo
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Can
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Chemical Properties
- Anhydrous
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 4432-31-9, Molecular Weight 195.24 g/mol, Chemical Formula C6H13NO4S, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.