Biological Buffers
- Mfr # M81950-1000.0
- Zoro # G324786601
product price:Â
$
1,383.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Storage Temperature
Room Temperature
Chemical Formula
C7H14NO5SNa
Container Material
Plastic
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M81950-1000.0
- Zoro #
- G324786601
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Chemical Formula
- C7H14NO5SNa
- Container Material
- Plastic
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 8.9 - 9.7
- Volume
- 1 kg
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- CAS Number
- 79803-73-9
- Product Type
- MOPSO Sodium Salt
- Molecular Weight
- 247.2 g/mol
- Form
- Crystalline Powder
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Color
- White
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 79803-73-9, Molecular Weight 247.2 g/mol, Chemical Formula C7H14NO5SNa, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.