Biological Buffers
- Mfr # M92040-2500.0
- Zoro # G024793725
product price:Â
$
1,225.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Product Type
MOPS Sodium Salt [3-(N-Morpholino)-Propanesulfonic Acid Sodium Salt]
Volume
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M92040-2500.0
- Zoro #
- G024793725
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Solubility Type
- Water
- Product Type
- MOPS Sodium Salt [3-(N-Morpholino)-Propanesulfonic Acid Sodium Salt]
- Volume
- 2.5 kg
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Form
- Crystalline Powder
- Chemical Properties
- BSE/TSE Free
- CAS Number
- 71119-22-7
- Chemical Formula
- C7H14NO4SNa
- pH Level
- 10.0 - 11.0
- Quantity
- 1
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bucket
- Molecular Weight
- 231.3 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Container Material
- Plastic
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 71119-22-7, Molecular Weight 231.3 g/mol, Chemical Formula C7H14NO4SNa, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.