Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # M92020-10000.0
- Zoro # G624787841
product price:Â
$
2,337.99
/ea
Free Shipping & Returns
Key Features
Product Type
MOPS [3-(N-Morpholino)-Propanesulfonic Acid]
Molecular Weight
209.3 g/mol
CAS Number
1132-61-2
Application
Research or Further Manufacturing Use Only
pH Level
2.5 - 5.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M92020-10000.0
- Zoro #
- G624787841
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- Product Type
- MOPS [3-(N-Morpholino)-Propanesulfonic Acid]
- Molecular Weight
- 209.3 g/mol
- CAS Number
- 1132-61-2
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 2.5 - 5.0
- Chemical Properties
- BSE/TSE Free
- Container Type
- Bucket
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C7H15NO4S
- Storage Temperature
- Room Temperature
- Volume
- 10 kg
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystalline Powder
- Color
- White
- Container Material
- Plastic
- Solubility Type
- Water
- Calibration Certificate
- No
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 1132-61-2, Molecular Weight 209.3 g/mol, Chemical Formula C7H15NO4S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.