Biological Buffers
- Mfr # S23175-2500.0
- Zoro # G124794202
product price:
$
344.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free, Dibasic, Heptahydrate
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
Na2HPO4 ¿ 7H2O
Container Material
Plastic
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23175-2500.0
- Zoro #
- G124794202
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biological Buffers
- Chemical Properties
- BSE/TSE Free, Dibasic, Heptahydrate
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- Na2HPO4 ¿ 7H2O
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bucket
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Solubility Type
- Water
- CAS Number
- 7782-85-6
- Molecular Weight
- 268.07 g/mol
- Form
- Crystalline Powder
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Sodium Phosphate Heptahydrate
- Quantity
- 1
- Shelf Life
- 36 mo
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7782-85-6, Molecular Weight 268.07 g/mol, Chemical Formula Na2HPO4 ¿ 7H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 191
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.