Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # M92060-25.0
- Zoro # G324790400
product price:Â
$
55.39
/ea
Key Features
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
MOPSO [3-(N-Morpholino)-2-Hydroxypropanesulfonic Acid]
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M92060-25.0
- Zoro #
- G324790400
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- MOPSO [3-(N-Morpholino)-2-Hydroxypropanesulfonic Acid]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Chemical Formula
- C7H15NO5S
- Storage Temperature
- Room Temperature
- Molecular Weight
- 225.3 g/mol
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 36 mo
- Form
- Powder
- Volume
- 25 g
- Solubility Type
- Water
- CAS Number
- 68399-77-9
- Color
- White
- Container Type
- Bottle
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 68399-77-9, Molecular Weight 225.3 g/mol, Chemical Formula C7H15NO5S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.