Biological Buffers
- Mfr # O21200-50.0
- Zoro # G324783709
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Container Type
Bottle
Solubility Type
Water
Volume
50 mL
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O21200-50.0
- Zoro #
- G324783709
- UPC #
- -
- Country of Origin
- United States
- Item
- Biological Buffers
- Calibration Certificate
- No
- Container Type
- Bottle
- Solubility Type
- Water
- Volume
- 50 mL
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Maximum
- 8 Degrees C
- Shelf Life
- 18 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Minimum
- 2 Degrees C
- Container Material
- Plastic
- Product Type
- Orange-G Loading Dye 6X Solution
- CAS Number
- 1936-15-8, 56-81-5, 7732-18-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Form
- Liquid
- Concentration
- Less Than or Equal To 0.3%
- Color
- Orange
- Wire Color
- Orange
Description
Biological Buffers, Concentration Less Than or Equal To 0.3 Percent, CAS Number 1936-15-8, 56-81-5, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.