Biological Buffers
- Mfr # P41200-100.0
- Zoro # G524792235
product price:Â
$
33.25
/ea
Key Features
Solubility Type
Water
Form
Crystalline Powder
pH Level
4.1 - 4.5
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Molecular Weight
136.1 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P41200-100.0
- Zoro #
- G524792235
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biological Buffers
- Solubility Type
- Water
- Form
- Crystalline Powder
- pH Level
- 4.1 - 4.5
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 136.1 g/mol
- Chemical Formula
- KH2PO4
- Container Material
- Plastic
- Shelf Life
- 36 mo
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Potassium Phosphate
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free, Monobasic, Odorless
- CAS Number
- 7778-77-0
- Volume
- 100 g
- Quantity
- 1
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.1 g/mol, Chemical Formula KH2PO4, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.