Biological Buffers
- Mfr # S23125-5000.0
- Zoro # G624792494
product price:
$
610.99
/ea
Free Shipping & Returns
Key Features
Volume
5 kg
Quantity
1
Calibration Certificate
No
pH Level
4.1 - 4.5
Chemical Properties
BSE/TSE Free, Monobasic, Monohydrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23125-5000.0
- Zoro #
- G624792494
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Volume
- 5 kg
- Quantity
- 1
- Calibration Certificate
- No
- pH Level
- 4.1 - 4.5
- Chemical Properties
- BSE/TSE Free, Monobasic, Monohydrate
- Container Type
- Bucket
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless to White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Crystal
- Shelf Life
- 36 mo
- Product Type
- Sodium Phosphate Monohydrate
- Container Material
- Plastic
- Molecular Weight
- 138 g/mol
- Purity
- 98 %
- CAS Number
- 10049-21-5
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- NaH2PO4 ¿ H2O
- Wire Color
- Colorless to White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 10049-21-5, Molecular Weight 138 g/mol, Chemical Formula NaH2PO4 ¿ H2O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.