Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # T32200-250.0
- Zoro # G824785203
product price:Â
$
66.45
/ea
Key Features
Storage Temperature
Room Temperature
CAS Number
6381-92-6, 77-86-1/1185-53-1, 7732-18-5
pH Level
7.8 - 8.2
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T32200-250.0
- Zoro #
- G824785203
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Storage Temperature
- Room Temperature
- CAS Number
- 6381-92-6, 77-86-1/1185-53-1, 7732-18-5
- pH Level
- 7.8 - 8.2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Quantity
- 1
- Calibration Certificate
- No
- Volume
- 250 mL
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 18 mo
- Color
- Colorless
- Product Type
- TE Buffer 20X Solution
- Solubility Type
- Water
- Container Material
- Plastic
- Form
- Liquid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 6381-92-6, 77-86-1/1185-53-1, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.