Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P41300-2500.0
- Zoro # G724791403
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Container Type
Bucket
Chemical Formula
K2HPO4
Product Type
Potassium Phosphate
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P41300-2500.0
- Zoro #
- G724791403
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Biological Buffers
- Container Material
- Plastic
- Container Type
- Bucket
- Chemical Formula
- K2HPO4
- Product Type
- Potassium Phosphate
- Solubility Type
- Water
- Shelf Life
- 36 mo
- pH Level
- 8.5 - 9.6
- CAS Number
- 7758-11-4
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 2.5 kg
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Molecular Weight
- 174.2 g/mol
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Chemical Properties
- Anhydrous, BSE/TSE Free, Dibasic
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7758-11-4, Molecular Weight 174.2 g/mol, Chemical Formula K2HPO4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910