Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # T27400-2000.0
- Zoro # G824783902
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Container Material
Plastic
Product Type
TG 10X Solution [TRIS-Glycine Buffer 10X Solution]
Color
Colorless, Colorless to Yellow
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T27400-2000.0
- Zoro #
- G824783902
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Calibration Certificate
- No
- Container Material
- Plastic
- Product Type
- TG 10X Solution [TRIS-Glycine Buffer 10X Solution]
- Color
- Colorless, Colorless to Yellow
- Form
- Liquid
- Storage Temperature
- Room Temperature
- pH Level
- 8.3 - 8.7
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 56-40-6, 77-86-1, 7732-18-5
- Volume
- 2 L
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Shelf Life
- 18 mo
- Container Type
- Bottle
- Solubility Type
- Water
- Wire Color
- Colorless, Colorless to Yellow
Description
Biological Buffers, Concentration Not Applicable, CAS Number 56-40-6, 77-86-1, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.