Shop RPI
See all product information
Create Account
Biological Buffers, PK500
- Mfr # P32080-500T
- Zoro # G524782786
product price:Â
$
399.99
/pk of 500, $0.80/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P32080-500T
- Zoro #
- G524782786
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Color
- White
- Quantity
- 500
- Product Type
- PBS [Phosphate Buffered Saline]
- Form
- Tablet
- CAS Number
- 7447-40-7, 7558-79-4, 7647-14-5, 7778-77-0
- Container Type
- Can
- Volume
- 100 mL
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- pH Level
- 7.3 - 7.5
- Calibration Certificate
- No
- Solubility Type
- Water
- Shelf Life
- 48 mo
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7778-77-0, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.