Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # T24000-500.0
- Zoro # G724789318
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H13NO5
Color
White
Container Type
Can
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T24000-500.0
- Zoro #
- G724789318
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Chemical Formula
- C6H13NO5
- Color
- White
- Container Type
- Can
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 5704-04-1
- Solubility Type
- Water
- pH Level
- 4.6 - 5.3
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 500 g
- Product Type
- Tricine Ultra Pure [N-[Tris (Hydroxymethyl) Methyl] Glycine]
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Molecular Weight
- 179.17 g/mol
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Shelf Life
- 24 mo
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 5704-04-1, Molecular Weight 179.17 g/mol, Chemical Formula C6H13NO5, APHA Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.