Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # S23145-500.0
- Zoro # G124784319
product price:Â
$
77.49
/ea
Key Features
Container Material
Plastic
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Color
White
Storage Temperature
Room Temperature
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23145-500.0
- Zoro #
- G124784319
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Chemical Formula
- Na2HPO4
- Container Type
- Can
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 7558-79-4
- Volume
- 500 g
- Solubility Type
- Water
- pH Level
- 8.7 - 9.3
- Chemical Properties
- Anhydrous, BSE/TSE Free, Dibasic
- Shelf Life
- 36 mo
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Sodium Phosphate
- Calibration Certificate
- No
- Molecular Weight
- 142 g/mol
- Form
- Crystal
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7558-79-4, Molecular Weight 142 g/mol, Chemical Formula Na2HPO4, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.