Biological Buffers
- Mfr # S23175-1000.0
- Zoro # G824785289
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Volume
1 kg
Container Type
Bottle
CAS Number
7782-85-6
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23175-1000.0
- Zoro #
- G824785289
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biological Buffers
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 1 kg
- Container Type
- Bottle
- CAS Number
- 7782-85-6
- Container Material
- Plastic
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Chemical Formula
- Na2HPO4 ¿ 7H2O
- Molecular Weight
- 268.07 g/mol
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Product Type
- Sodium Phosphate Heptahydrate
- Chemical Properties
- BSE/TSE Free, Dibasic, Heptahydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7782-85-6, Molecular Weight 268.07 g/mol, Chemical Formula Na2HPO4 ¿ 7H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 191
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.