Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # D22150-1000.0
- Zoro # G824783070
product price:Â
$
73.39
/ea
Key Features
Solubility Type
Water
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
CAS Number
7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Product Type
DPBS 1X Solution [Dulbecco's Phosphate Buffered Saline 1X Sterile Solution]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D22150-1000.0
- Zoro #
- G824783070
- UPC #
- -
- Country of Origin
- United States
- Item
- Biological Buffers
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- DPBS 1X Solution [Dulbecco's Phosphate Buffered Saline 1X Sterile Solution]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Calibration Certificate
- No
- Container Type
- Bottle
- pH Level
- 7.25 - 7.55
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Color
- Colorless
- Application
- Research or Further Manufacturing Use Only
- Volume
- 1 L
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free
- Form
- Liquid
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.