Biological Buffers
- Mfr # S24600-250.0
- Zoro # G324789909
product price:Â
$
66.45
/ea
Key Features
Calibration Certificate
No
Product Type
Sodium Chloride Solution
Storage Temperature
Room Temperature
Container Type
Bottle
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24600-250.0
- Zoro #
- G324789909
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Calibration Certificate
- No
- Product Type
- Sodium Chloride Solution
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Shelf Life
- 18 mo
- Molecular Weight
- 18.02 g/mol; 58.4 g/mol
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Form
- Liquid
- Concentration
- 5 M
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 250 mL
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 7647-14-5, 7732-18-5
- Solubility Type
- Water
- Wire Color
- Colorless
Description
Biological Buffers, Concentration 5 M, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.02 g/mol; 58.4 g/mol, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.