Shop SPECTRUM
See all product information
Create Account
Mnbsc Sodm Phspht, Mono, Grnlr, USP, 2.5kg
- Mfr # SO130-2.5KG
- Zoro # G7967561
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Molecular Weight
137.99
Chemical Formula
NaH2PO4 x H2O
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO130-2.5KG
- Zoro #
- G7967561
- UPC #
- -
- Country of Origin
- United States
- Item
- Monobasic Sodium Phosphate, Monohydrate, Granular, USP, BP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 137.99
- Chemical Formula
- NaH2PO4 x H2O
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 10049-21-5
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Monobasic Sodium Phosphate, Monohydrate, Granular, USP, BP, CAS Number 10049-21-5, Molecular Weight 137.99, Chemical Formula NaH2PO4 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.