Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # M20100-50.0
- Zoro # G524789389
product price:Â
$
66.45
/ea
Key Features
CAS Number
7732-18-5, 7773-01-5
Container Type
Bottle
Calibration Certificate
No
Application
Research or Further Manufacturing Use Only
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M20100-50.0
- Zoro #
- G524789389
- UPC #
- -
- Country of Origin
- United States
- Item
- Biological Buffers
- CAS Number
- 7732-18-5, 7773-01-5
- Container Type
- Bottle
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 18 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Liquid
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 50 mL
- Color
- Colorless, Pink
- Chemical Properties
- DNase Free, Protease Free, RNase Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Product Type
- Manganese Chloride 1M Solution
- Container Material
- Plastic
- Concentration
- 0.99 to 1.01 Molar
- Wire Color
- Colorless, Pink
Description
Biological Buffers, Concentration 0.99 to 1.01 Molar, CAS Number 7732-18-5, 7773-01-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.