Biological Buffers
- Mfr # T29040-10.0
- Zoro # G424793493
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C2H5NO2; C4H11NO3
Volume
10 L
Container Type
Bucket
Form
Crystalline Powder
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T29040-10.0
- Zoro #
- G424793493
- UPC #
- -
- Country of Origin
- United States
- Item
- Biological Buffers
- Chemical Formula
- C2H5NO2; C4H11NO3
- Volume
- 10 L
- Container Type
- Bucket
- Form
- Crystalline Powder
- Calibration Certificate
- No
- pH Level
- 8.3 - 8.5
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Quantity
- 1
- CAS Number
- 56-40-6, 77-86-1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 121.1 g/mol; 75.1 g/mol
- Product Type
- TRIS Glycine Buffer 10X Powder
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 56-40-6, 77-86-1, Molecular Weight 121.1 g/mol; 75.1 g/mol, Chemical Formula C2H5NO2; C4H11NO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.