Biological Buffers
- Mfr # T32080-10000.0
- Zoro # G424787737
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free
Solubility Type
Water
Quantity
1
Application
Research or Further Manufacturing Use Only
CAS Number
151-21-3, 56-40-6, 77-86-1/1185-53-1, 7732-18-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T32080-10000.0
- Zoro #
- G424787737
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Chemical Properties
- BSE/TSE Free
- Solubility Type
- Water
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 151-21-3, 56-40-6, 77-86-1/1185-53-1, 7732-18-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 10 L
- Container Type
- Box
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Liquid
- Shelf Life
- 18 mo
- Color
- Colorless
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Container Material
- Cardboard
- pH Level
- 8.20 - 8.40
- Product Type
- TGS 10X Solution [TRIS-Glycine-SDS Buffer 10X Solution]
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 151-21-3, 56-40-6, 77-86-1/1185-53-1, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.