Shop RPI
See all product information
Create Account
Competent Bacteria
- Mfr # A10040-500.0
- Zoro # G624791428
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Crystalline Powder
Volume
500 g
CAS Number
616-91-1
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A10040-500.0
- Zoro #
- G624791428
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Competent Bacteria
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Volume
- 500 g
- CAS Number
- 616-91-1
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- pH Level
- 2.0 - 2.8
- Calibration Certificate
- No
- Container Material
- Plastic
- Storage Temperature - Maximum
- 8 Degrees C
- Quantity
- 1
- Chemical Formula
- C5H9NO3S
- Product Type
- n-Acetyl-L-Cysteine
- Color
- White
- Chemical Properties
- BSE/TSE Free
- Storage Temperature - Minimum
- 2 Degrees C
- Shelf Life
- 25 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 163.2 g/mol
- Wire Color
- White
Description
Competent Bacteria, Concentration Not Applicable, CAS Number 616-91-1, Molecular Weight 163.2 g/mol, Chemical Formula C5H9NO3S, APHA Not Applicable, Chemical Grade Lab, Calibration Certificate No, Shelf Life 25 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.