Carbohydrates
- Mfr # C32100-25.0
- Zoro # G624794375
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Purity
98 %
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C32100-25.0
- Zoro #
- G624794375
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Carbohydrates
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Purity
- 98 %
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Calibration Certificate
- No
- CAS Number
- 528-50-7
- Molecular Weight
- 342.3 g/mol
- Container Type
- Bottle
- Color
- White to Off-White
- Chemical Properties
- BSE/TSE Free
- Product Type
- D-(+)-Cellobiose
- For Laboratory Technique
- HPLC
- Form
- Crystalline Powder
- Chemical Formula
- C12H22O11
- Shelf Life
- 24 mo
- Volume
- 25 g
- Wire Color
- White to Off-White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 528-50-7, Molecular Weight 342.3 g/mol, Chemical Formula C12H22O11, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.