Camphor, Synthetic, USP, 2.5 kg
- Mfr # CA185-2.5KG
- Zoro # G8093753
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Grade
USP
CAS Number
76-22-2
Shipping Restrictions
UN2717, Camphor, Synthetic, 4.1, PG III
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA185-2.5KG
- Zoro #
- G8093753
- UPC #
- -
- Country of Origin
- United States
- Item
- Camphor, Synthetic, USP
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- CAS Number
- 76-22-2
- Shipping Restrictions
- UN2717, Camphor, Synthetic, 4.1, PG III
- Chemical Container Type
- Drum
- Molecular Weight
- 152.23
- Chemical Formula
- C10H16O
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Camphor, Synthetic, USP, CAS Number 76-22-2, Molecular Weight 152.23, Chemical Formula C10H16O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2717, Camphor, Synthetic, 4.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.