Shop SPECTRUM
See all product information
Create Account
Cprc Chlrd, Dihdrt, Crstl, Rgnt, ACS, PK6
- Mfr # C1385-125GM-CS6
- Zoro # G7991063
product price:Â
$
402.99
/pk of 6, $67.17/ea
Free Shipping & Returns
Key Features
Molecular Weight
170.48
Chemical Grade
ACS
Chemical Container Size
125 g
CAS Number
10125-13-0
Chemical Formula
CuCl2 x 2H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1385-125GM-CS6
- Zoro #
- G7991063
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Chloride, Dihydrate, Crystal, Reagents, ACS
- Molecular Weight
- 170.48
- Chemical Grade
- ACS
- CAS Number
- 10125-13-0
- Chemical Formula
- CuCl2 x 2H2O
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2802, Copper Chloride, 8, PG III
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 125 g
Description
Cupric Chloride, Dihydrate, Crystal, Reagents, ACS, CAS Number 10125-13-0, Molecular Weight 170.48, Chemical Formula CuCl2 x 2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2802, Copper Chloride, 8, PG III, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.