Shop RPI
See all product information
Create Account
Competent Bacteria
- Mfr # M42560-2000.0
- Zoro # G224786909
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Minimum Storage Temperature - Centigrade
30 Degrees C
Product Form
Solid
Application
differential growth media
Media Type
MacConkey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M42560-2000.0
- Zoro #
- G224786909
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2 kg
Details
- Item
- Competent Bacteria
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Solid
- Application
- differential growth media
- Media Type
- MacConkey
- Shelf Life
- 36 mo
- Container Type
- Bucket
Description
Competent Bacteria, Media Type MacConkey, Size 2 kg, Product Form Solid, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application differential growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.