Shop RPI
See all product information
Create Account
Growth Media:Capsulated
- Mfr # L24041-5000.0
- Zoro # G824786040
product price:Â
$
1,635.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Application
Microbiology
Shelf Life
36 mo
Size
5 kg
Container Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L24041-5000.0
- Zoro #
- G824786040
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Capsulated
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Application
- Microbiology
- Shelf Life
- 36 mo
- Container Type
- Bucket
- Media Type
- Luria Broth
- Product Form
- Capsule
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- Luria Broth [Miller's LB] 1 Gram Buffered Capsules, 5 KG
Description
Growth Media:Capsulated, Media Type Luria Broth, Size 5 kg, Product Form Capsule, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C