Shop RPI
See all product information
Create Account
Detergents
- Mfr # 200122
- Zoro # G124791324
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Shipping Restrictions
UN2920
Container Material
Plastic
Volume
16 oz
CAS Number
64-17-5 (Ethanol), 68424-85-1 (Benzalkonium Chloride), 7732-18-5 (Water)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200122
- Zoro #
- G124791324
- UPC #
- -
- Country of Origin
- United States
- Item
- Detergents
- Calibration Certificate
- No
- Shipping Restrictions
- UN2920
- Container Material
- Plastic
- Volume
- 16 oz
- CAS Number
- 64-17-5 (Ethanol), 68424-85-1 (Benzalkonium Chloride), 7732-18-5 (Water)
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Product Type
- Water Bath Clear Algae Inhibitor
- Color
- Colorless to Yellow
- Storage Temperature - Maximum
- -20 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- Form
- Liquid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- Colorless to Yellow
Description
Detergents, Concentration Not Applicable, CAS Number 64-17-5 (Ethanol), 68424-85-1 (Benzalkonium Chloride), 7732-18-5 (Water), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2920, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.