Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # B43000-50.0
- Zoro # G524793614
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Color
Purple-Brown
Shelf Life
48 mo
Container Type
Bottle
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B43000-50.0
- Zoro #
- G524793614
- UPC #
- -
- Country of Origin
- India
- Item
- Dyes and Stains
- Quantity
- 1
- Color
- Purple-Brown
- Shelf Life
- 48 mo
- Container Type
- Bottle
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Brilliant Blue R-250 [Coomassie Blue]
- Volume
- 50 g
- Chemical Formula
- C45H44N3O7S2Na
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 6104-59-2
- Molecular Weight
- 826 g/mol
- Wire Color
- Purple-Brown
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 6104-59-2, Molecular Weight 826 g/mol, Chemical Formula C45H44N3O7S2Na, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.