Shop SPECTRUM
See all product information
Create Account
Paraffin, NF, 500g, PK6
- Mfr # P1762-500GMAK
- Zoro # G8040413
product price:Â
$
501.99
/pk of 6, $83.67/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
36 mo
Chemical Grade
NF
CAS Number
8002-74-2
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1762-500GMAK
- Zoro #
- G8040413
- UPC #
- -
- Country of Origin
- United States
- Item
- Paraffin
- Shelf Life
- 36 mo
- Chemical Grade
- NF
- CAS Number
- 8002-74-2
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Chemical Formula
- CnH2n+2
- Container Type
- Bottle
- Product Type
- Paraffin
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Form
- Powder
- Container Material
- Amber Glass
- REMOVE - Previous PI Node
- P
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Paraffin, Concentration Not Applicable, CAS Number 8002-74-2, Chemical Formula CnH2n+2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.