Detergents/Surfactants
- Mfr # C92500-1.0
- Zoro # G924788890
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Volume
1 g
Calibration Certificate
No
pH Level
5.0 - 8.0
Product Type
CHAPSO [3-[(3-Cholamidopropyl) Dimethylammonio]-2-Hydroxy-1-Propanesulfonate]
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C92500-1.0
- Zoro #
- G924788890
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Detergents/Surfactants
- Volume
- 1 g
- Calibration Certificate
- No
- pH Level
- 5.0 - 8.0
- Product Type
- CHAPSO [3-[(3-Cholamidopropyl) Dimethylammonio]-2-Hydroxy-1-Propanesulfonate]
- Solubility Type
- Water
- Shelf Life
- 12 mo
- CAS Number
- 82473-24-3
- Form
- Powder
- Container Type
- Bottle
- Color
- White
- For Laboratory Technique
- HPLC
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- Chemical Formula
- C32H58N2O8S
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 630.88 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 82473-24-3, Molecular Weight 630.88 g/mol, Chemical Formula C32H58N2O8S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.