Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # M25160-25.0
- Zoro # G524783745
product price:Â
$
50.49
/ea
Key Features
Container Type
Bottle
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
25 g
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M25160-25.0
- Zoro #
- G524783745
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Dyes and Stains
- Container Type
- Bottle
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 25 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Shelf Life
- 60 mo
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Green-Black
- Product Type
- Methylene Blue Trihydrate
- Chemical Properties
- BSE/TSE Free, Trihydrate
- CAS Number
- 7220-79-3
- Chemical Formula
- C16H18N3ClS. 3H2O
- Storage Temperature
- Room Temperature
- Molecular Weight
- 373.91 g/mol
- Quantity
- 1
- Container Material
- Glass
- Wire Color
- Green-Black
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 7220-79-3, Molecular Weight 373.91 g/mol, Chemical Formula C16H18N3ClS. 3H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.