Shop RPI
See all product information
Create Account
Detergents/Surfactants
- Mfr # D91500-25.0
- Zoro # G124783442
product price:Â
$
44.29
/ea
Key Features
pH Level
7.5 - 9.5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C24H39NaO4
Color
White
Chemical Properties
BSE/TSE Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D91500-25.0
- Zoro #
- G124783442
- UPC #
- -
- Country of Origin
- New Zealand
- Item
- Detergents/Surfactants
- pH Level
- 7.5 - 9.5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C24H39NaO4
- Color
- White
- Chemical Properties
- BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Molecular Weight
- 414.58 g/mol
- CAS Number
- 302-95-4
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Product Type
- Deoxycholic Acid Sodium Salt
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 25 g
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Purity
- 98 %
- Shelf Life
- 60 mo
- For Laboratory Technique
- HPLC
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 302-95-4, Molecular Weight 414.58 g/mol, Chemical Formula C24H39NaO4, APHA Not Applicable, Chemical Grade HPLC, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.