Detergents/Surfactants
- Mfr # P20370-1.0
- Zoro # G724787604
product price:Â
$
92.69
/ea
Key Features
Shelf Life
36 mo
Container Type
Bottle
CAS Number
9005-64-5
Form
Liquid
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P20370-1.0
- Zoro #
- G724787604
- UPC #
- -
- Country of Origin
- United States
- Item
- Detergents/Surfactants
- Shelf Life
- 36 mo
- Container Type
- Bottle
- CAS Number
- 9005-64-5
- Form
- Liquid
- Calibration Certificate
- No
- Volume
- 1 L
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Tween 20 (Polyoxyethylenesorbitan Monolaurate)
- Color
- Yellow to Amber
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Wire Color
- Yellow to Amber
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 9005-64-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.