Shop SPECTRUM
See all product information
Create Account
K Bromide, Crstl, Rgnt, ACS, 125g
- Mfr # P1220-125GM
- Zoro # G7949133
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Size
125 g
Chemical Grade
ACS
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1220-125GM
- Zoro #
- G7949133
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Bromide, Crystal, Reagents, ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 119
- CAS Number
- 7758-02-3
- Chemical Container Type
- Bottle
- Chemical Formula
- KBr
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Bromide, Crystal, Reagent, ACS, CAS Number 7758-02-3, Molecular Weight 119, Chemical Formula KBr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.