Dyes and Stains
- Mfr # C25250-25.0
- Zoro # G124783930
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C25250-25.0
- Zoro #
- G124783930
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Dyes and Stains
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Color
- Blue to Red
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Form
- Crystalline Powder
- Volume
- 25 g
- Molecular Weight
- 825.99 g/mol
- CAS Number
- 6104-59-2
- Chemical Formula
- C45H44N3O7S2Na
- Product Type
- Coomassie Blue R-250
- Wire Color
- Blue to Red
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 6104-59-2, Molecular Weight 825.99 g/mol, Chemical Formula C45H44N3O7S2Na, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Stain, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.