Shop RPI
See all product information
Create Account
Detergents/Surfactants
- Mfr # D12000-10.0
- Zoro # G724785884
product price:Â
$
1,236.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free
Container Material
Glass
Chemical Formula
C24H46O11
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D12000-10.0
- Zoro #
- G724785884
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Detergents/Surfactants
- Chemical Properties
- BSE/TSE Free
- Container Material
- Glass
- Chemical Formula
- C24H46O11
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Purity
- 99 %
- Storage Temperature - Maximum
- -20 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Quantity
- 1
- For Laboratory Technique
- HPLC, TLC
- Product Type
- n-Dodecyl-ß-D-Maltoside
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Shelf Life
- 34 mo
- Molecular Weight
- 510.6 g/mol
- CAS Number
- 69227-93-6
- Color
- White
- Volume
- 10 g
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 69227-93-6, Molecular Weight 510.6 g/mol, Chemical Formula C24H46O11, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 34 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.