Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # A20098-100.0
Zoro # G024786093
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Moisture Content
10 %
CAS Number
9012-36-6
Compatible Product Type
Universal
Volume
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20098-100.0
- Zoro #
- G024786093
- UPC #
- -
- Country of Origin
- Spain
Details
- Item
- Electrophoresis Reagents
- Container Type
- Can
- Moisture Content
- 10 %
- CAS Number
- 9012-36-6
- Compatible Product Type
- Universal
- Volume
- 100 g
- Form
- Powder
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Color
- White
- Product Type
- LM Sieve Agarose
Description
Electrophoresis Reagents, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material