Biochemical Reagents
- Mfr # M22450-200.0
- Zoro # G124793526
product price:Â
$
4,042.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Solubility Type
Water
Color
White
Shelf Life
24 mo
Chemical Formula
C12H22O11.H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22450-200.0
- Zoro #
- G124793526
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Solubility Type
- Water
- Color
- White
- Shelf Life
- 24 mo
- Chemical Formula
- C12H22O11.H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Chemical Properties
- Monohydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- For Laboratory Technique
- HPLC
- Form
- Powder
- Quantity
- 1
- Molecular Weight
- 360.31 g/mol
- Application
- Research or Further Manufacturing Use Only
- Purity
- 98 %
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- D-Melibiose Monohydrate
- Container Type
- Can
- Volume
- 200 g
- CAS Number
- 585-99-9
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 585-99-9, Molecular Weight 360.31 g/mol, Chemical Formula C12H22O11.H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.