Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # G22025-1.0
- Zoro # G024788523
product price:Â
$
84.69
/ea
Key Features
Storage Temperature
Room Temperature
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Properties
Odorless
CAS Number
56-81-5
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G22025-1.0
- Zoro #
- G024788523
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- Odorless
- CAS Number
- 56-81-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 92.1 g/mol
- Shelf Life
- 12 mo
- Volume
- 1 L
- Container Type
- Bottle
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C3H8O3
- Calibration Certificate
- No
- Form
- Liquid
- Color
- Colorless
- Container Material
- Plastic
- Solubility Type
- Water
- Product Type
- Glycerol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 56-81-5, Molecular Weight 92.1 g/mol, Chemical Formula C3H8O3, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.