Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # A20125-500.0
Zoro # G824784312
product price:Â
$
2,758.99
/ea
Free Shipping & Returns
Key Features
Volume
500 g
Compatible Product Type
Universal
Color
White
CAS Number
9012-36-6
Sulfate Concentration
0.1 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20125-500.0
- Zoro #
- G824784312
- UPC #
- -
- Country of Origin
- Spain
Details
- Item
- Electrophoresis Reagents
- Volume
- 500 g
- Compatible Product Type
- Universal
- Color
- White
- CAS Number
- 9012-36-6
- Sulfate Concentration
- 0.1 %
- Application
- DNA/RNA Fragments from 200 to 800 bp
- Special Information
- BSE/TSE Free
- Gel Strength
- 800 g/cm sq
- Form
- Powder
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Features
- BSE/TSE Free
- Container Type
- Can
- Product Type
- Agarose HR
- Electroendosmosis
- Less Than0.12
- Gelling Point
- 31 Degrees C
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Description
Electrophoresis Reagents, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material