Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # A20135-100.0
Zoro # G924794884
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Moisture Content
7 %
Container Type
Can
Gelling Point
35 Degrees C
Product Type
Agarose UHR
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20135-100.0
- Zoro #
- G924794884
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrophoresis Reagents
- Moisture Content
- 7 %
- Container Type
- Can
- Gelling Point
- 35 Degrees C
- Product Type
- Agarose UHR
- Solubility Type
- Water
- Sulfate Concentration
- 0.11 %
- Color
- White
- Application
- DNA/RNA Fragments from 5 to 500 bp
- Compatible Product Type
- Universal
- CAS Number
- 9012-36-6
- Volume
- 100 g
- Electroendosmosis
- Less Than or Equal To 0.15 -Mr
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Form
- Powder
Description
Electrophoresis Reagents, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.