Biochemical Reagents
- Mfr # M22450-5.0
- Zoro # G424786730
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Shipping Restrictions
Chemical Not Regulated For Transport
Color
White
Quantity
1
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22450-5.0
- Zoro #
- G424786730
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Quantity
- 1
- Container Type
- Bottle
- Chemical Properties
- Monohydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C12H22O11.H2O
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 360.31 g/mol
- Storage Temperature
- Room Temperature
- Product Type
- D-Melibiose Monohydrate
- Purity
- 98 %
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Glass
- Shelf Life
- 24 mo
- Form
- Powder
- CAS Number
- 585-99-9
- Solubility Type
- Water
- Volume
- 5 g
- For Laboratory Technique
- HPLC
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 585-99-9, Molecular Weight 360.31 g/mol, Chemical Formula C12H22O11.H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.