Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # A20500-1000.0
Zoro # G924784120
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ammonium Persulfate [APS]
Application
Catalyst for Acrylamide Gel Polymerization
Form
Powder
Chemical Formula
H8N2O8S2
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20500-1000.0
- Zoro #
- G924784120
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrophoresis Reagents
- Product Type
- Ammonium Persulfate [APS]
- Application
- Catalyst for Acrylamide Gel Polymerization
- Form
- Powder
- Chemical Formula
- H8N2O8S2
- Container Type
- Can
- Special Information
- BSE/TSE Free
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Molecular Weight
- 228.2 g/mol
- Color
- White
- Solubility Type
- Water
- CAS Number
- 7727-54-0
- Storage Temperature
- Room Temperature
- Volume
- 1 kg
- Compatible Product Type
- Universal
- Features
- BSE/TSE Free
Description
Electrophoresis Reagents, CAS Number 7727-54-0, Molecular Weight 228.2 g/mol, Chemical Formula H8N2O8S2