Electrophoresis Reagents
- Mfr # A21500-50.0
- Zoro # G024786376
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Container Type
Bottle
CAS Number
2650-17-1, 34725-61-6, 56-81-5
Color
Colorless
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A21500-50.0
- Zoro #
- G024786376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- BSE/TSE Free
Details
- Item
- Electrophoresis Reagents
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- CAS Number
- 2650-17-1, 34725-61-6, 56-81-5
- Color
- Colorless
- Compatible Product Type
- Universal
- Special Information
- BSE/TSE Free
- Product Type
- Agarose Gel Loading Dye 6X Solution Glycerol Based
- Features
- BSE/TSE Free
- Storage Temperature - Maximum
- 8 Degrees C
- Volume
- 50 mL
- Solubility Type
- Water
- Form
- Liquid
- Application
- Molecular Biology
- Storage Temperature - Minimum
- 2 Degrees C
- Wire Color
- Colorless
Description
Electrophoresis Reagents, CAS Number 2650-17-1, 34725-61-6, 56-81-5, Chemical Formula Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.