Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # B45100-100.0
Zoro # G724789929
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Form
Powder
Chemical Formula
C27H34N2O4S
Volume
100 g
Molecular Weight
482.63 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B45100-100.0
- Zoro #
- G724789929
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Electrophoresis Reagents
- Storage Temperature
- Room Temperature
- Form
- Powder
- Chemical Formula
- C27H34N2O4S
- Volume
- 100 g
- Molecular Weight
- 482.63 g/mol
- Compatible Product Type
- Universal
- CAS Number
- 633-03-4
- Features
- BSE/TSE Free
- Moisture Content
- 10 %
- Container Type
- Bottle
- Solubility Type
- Water
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Special Information
- BSE/TSE Free
- Color
- Dark Green
- Product Type
- Brilliant Green [Ethyl Green]
Description
Electrophoresis Reagents, CAS Number 633-03-4, Molecular Weight 482.63 g/mol, Chemical Formula C27H34N2O4S
Restrictions
Hazardous material