Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # B45100-25.0
Zoro # G124794936
product price:Â
$
68.29
/ea
Key Features
Storage Temperature
Room Temperature
Chemical Formula
C27H34N2O4S
Molecular Weight
482.63 g/mol
Compatible Product Type
Universal
Volume
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B45100-25.0
- Zoro #
- G124794936
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Electrophoresis Reagents
- Storage Temperature
- Room Temperature
- Chemical Formula
- C27H34N2O4S
- Molecular Weight
- 482.63 g/mol
- Compatible Product Type
- Universal
- Volume
- 25 g
- CAS Number
- 633-03-4
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Features
- BSE/TSE Free
- Moisture Content
- 10 %
- Color
- Dark Green
- Form
- Powder
- Product Type
- Brilliant Green [Ethyl Green]
- Special Information
- BSE/TSE Free
- Solubility Type
- Water
- Container Type
- Bottle
Description
Electrophoresis Reagents, CAS Number 633-03-4, Molecular Weight 482.63 g/mol, Chemical Formula C27H34N2O4S
Restrictions
Hazardous material