Shop RPI
See all product information
Create Account
Electrophoresis Reagents
- Mfr # E71800-25.0
- Zoro # G124787389
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
CAS Number
1239-45-8
Color
Dark Purple
Chemical Formula
C21H20BrN3
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E71800-25.0
- Zoro #
- G124787389
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrophoresis Reagents
- Container Type
- Bottle
- CAS Number
- 1239-45-8
- Color
- Dark Purple
- Chemical Formula
- C21H20BrN3
- Compatible Product Type
- Universal
- Molecular Weight
- 394.32 g/mol
- Application
- Nucleic Acid Electrophoresis
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Product Type
- Ethidium Bromide
- Volume
- 25 g
- Form
- Powder
- Wire Color
- Dark Purple
Description
Electrophoresis Reagents, CAS Number 1239-45-8, Molecular Weight 394.32 g/mol, Chemical Formula C21H20BrN3
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.